£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Straight type suitable for use where access is limited. Manufactured from chrome vanadium steel with Bi-hex rings.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140414853 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | N/A |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Points | 12 |
Overall Length | 210mm |
Single or Double End | Single End |
Standards Met | N/A |
Type | Ratchet Wrench |
UNSPSC Code | 27111726 |