Leytool

Single End, Ratchet Wrench, 5/8in.in., Imperial

SKU:

LEY5802207G

MPN:

No.3

£85.49

Ex VAT

£102.59

Inc VAT

IN STOCK (2)

    Product Details

    Square Lever Reversible - Inch
    For use on Square head fasteners. Lever ratchet mechanism to allow reversal without removal of wrench from fastener


    Used for installation and servicing work. Ratcheting head mechanism for use in confined spaces. The ratchet wheels and pawls are made of carbon steel, hardened and tempered. Finished in black with red plastic handles.


    Product Specification
    Attribute
    Value

    Brand

    Leytool

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Carbon Steel

    Metric or Imperial

    Imperial

    Number of Points

    6

    Overall Length

    303mm

    Single or Double End

    Single End

    Type

    Ratchet Wrench

    UNSPSC Code

    27111726