Kennedy-Pro

Single End, Ratcheting Combination Spanner, 27mm, Metric

SKU:

KEN5826827K

MPN:

5826827K

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (50+)

    Product Details

    This range of metric combination ratchet spanners are the deal tool for professional trades-people. With a bi-hexagonal 15 degree offset ring possessing a 72 teeth lever ratcheting system that requires only 5 degree movement to operate, they are ideal for use in tight areas. Made from high quality Chrome Vanadium Steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. Available in an array of sizes.


    Features and Benefits
    • 15° offset ring makes even hard to reach fasteners easy to work on
    • 72 teeth ratcheting system requires only 5° movement to operate
    • Manufactured from a high quality chrome vanadium steel for durability and improved product life
    • Mirror polish finish repels dirt and grime, making cleaning your tool easy
    • Available in a variety of sizes to suit your requirements


    Typical Applications
    • Automotive
    • Construction
    • DIY
    • Plumbing
    • Electrical


    Standards
    • Heads conform to ASME B107.6


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140244641

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    335mm

    Single or Double End

    Double End

    Spanner Size

    27mm

    Standards Met

    ASME B107.6

    Type

    Ratcheting Combination Spanner

    UNSPSC Code

    27111726