£8.19
Ex VAT
£9.83
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
This range of metric combination ratchet spanners are the deal tool for professional trades-people. With a bi-hexagonal 15 degree offset ring possessing a 72 teeth lever ratcheting system that requires only 5 degree movement to operate, they are ideal for use in tight areas. Made from high quality Chrome Vanadium Steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. Available in an array of sizes.
Features and Benefits
• 15° offset ring makes even hard to reach fasteners easy to work on
• 72 teeth ratcheting system requires only 5° movement to operate
• Manufactured from a high quality chrome vanadium steel for durability and improved product life
• Mirror polish finish repels dirt and grime, making cleaning your tool easy
• Available in a variety of sizes to suit your requirements
Typical Applications
• Automotive
• Construction
• DIY
• Plumbing
• Electrical
Standards
• Heads conform to ASME B107.6
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140300309 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 135mm |
Single or Double End | Double End |
Spanner Size | 8mm |
Standards Met | ASME B107.6 |
Type | Ratcheting Combination Spanner |
UNSPSC Code | 27111726 |