£10.99
Ex VAT
£13.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Cranked handle assists with location of spanner on to fixings within a recess.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127234 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 275mm |
Single or Double End | Single End |
Spanner Size | 17mm |
Type | Ring Podger Spanner |
UNSPSC Code | 27111726 |