noscriptKennedy Single End, Ring Podger Spanner, 30mm, Metric 5808750K | Cromwell Tools

Kennedy

Single End, Ring Podger Spanner, 30mm, Metric

SKU:

KEN5808750K

MPN:

5808750K

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (7)

    Product Details

    Cranked handle assists with location of spanner on to fixings within a recess.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127272

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    400mm

    Single or Double End

    Single End

    Spanner Size

    30mm

    Type

    Ring Podger Spanner

    UNSPSC Code

    27111726