noscriptKennedy-Pro Single End, Ring Spanner, 8 x 10mm, Metric 5821020K | Cromwell Tools

Kennedy-Pro

Single End, Ring Spanner, 8 x 10mm, Metric

SKU:

KEN5821020K

MPN:

5821020K

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a highly polished mirror finish and chrome plating, these flared nut ring spanners are ideal for use on hydraulic and brake pipes. Made to American Federal Standards, the wrench will fit over the pipe to give a positive location on the nut. Available in a range of sizes, each product has a 15° offset head angle.


    Features and Benefits
    • 15° offset head angle allows the product to be used in confined spaces
    • Manufactured from chrome vanadium steel for durability
    • Available in a range of sizes to suit your requirements
    • Highly polished mirror finish makes for an easier tool clean
    • Chrome plated finish to prevent corrosion


    Typical Applications
    • Plumbing
    • Automotive
    • Engineering
    • Construction


    Standards
    • ASME B107.4
    • ANSI B107.6


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140128606

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Mirror Polished

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    145mm

    Single or Double End

    Single End

    Spanner Size

    8 x 10mm

    Standards Met

    ANSI B107.9M ASME B107.4.

    Type

    Ring Spanner

    UNSPSC Code

    27111726