£61.49
Ex VAT
£73.79
Inc VAT
16 Variations Available
Product Details
Product Specification
Ring End - 16mm spigot.
Forged alloy steel.
Ends easily interchangeable.
Torque Handle calibrated to give correct torque at nut/bolt.
Attribute | Value |
---|---|
Brand | Norbar |
EAN | 5060207561556 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 29891 |
Overall Length | 65mm |
Single or Double End | Single End |
Spanner Size | 17mm |
Type | Ring Spigot Fitting |
UNSPSC Code | 27111726 |