noscriptKennedy Single End, Ring Spigot Fitting, 22mm, Metric 5814420K | Cromwell Tools

Kennedy

Single End, Ring Spigot Fitting, 22mm, Metric

SKU:

KEN5814420K

MPN:

5814420K

£46.49

Ex VAT

£55.79

Inc VAT

OUT OF STOCK

    Product Details

    Ring End
    16mm Bore - Metric


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140251465

    ECLASS Code

    21040105

    End Style

    Closed

    Insulated

    No

    Metric or Imperial

    Metric

    Single or Double End

    Single End

    Spanner Size

    22mm

    Type

    Ring Spigot Fitting

    UNSPSC Code

    27111726