£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
117.E
Double-ended round pins for nuts with face holes.
Suitable for use with FAC5821517V
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511340400 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 117000 |
Number of Pieces | 2 |
Single or Double End | Single End |
Spanner Size | 10mm |
Type | Spanner Pin |
UNSPSC Code | 27111726 |