£39.79
Ex VAT
£47.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Square Turnover - Metric
For use on square head fasteners.
Used for installation and servicing work. Ratcheting head mechanism for use in confined spaces. The ratchet wheels and pawls are made of carbon steel, hardened and tempered. Finished in black with red plastic handles.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
This is a generic representation and should only be used as an appearance approximation.
Attribute | Value |
---|---|
Brand | Leytool |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Carbon Steel |
Metric or Imperial | Metric |
MFR Part No. | RO4 |
Number of Points | 4 |
Overall Length | 434mm |
Single or Double End | Single End |
Spanner Size | 20mm |
Type | Turnover Spanner |
UNSPSC Code | 27111726 |