£36.79
Ex VAT
£44.15
Inc VAT
11 Variations Available
Product Details
Product Specification
This range of hexagon turnover spanners is manufactured from carbon steel with a black oxide finish. For use on hexagon head fasteners, each product has 6 points and is metrically sized. Used for installation and servicing work, each spanner has a ratcheting head mechanism and a red plastic handle.
Features and Benefits
• Ratcheting head mechanism makes the products ideal for use in confined spaces
• Available in a range of sizes to suit your needs
• Finished in black oxide for bolstered protection against corrosion
• Red plastic handle improves user comfort and makes turning easier
• Manufactured from carbon steel for maximum resilience
Typical Applications
• Automotive
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Leytool |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Carbon Steel |
Metric or Imperial | Metric |
Number of Points | 6 |
Overall Length | 303mm |
Single or Double End | Single End |
Spanner Size | 22mm |
Type | Turnover Spanner |
UNSPSC Code | 27111726 |