Leytool

Single End, Turnover Spanner, 24mm, Metric

SKU:

LEY5801219V

MPN:

No.3

£36.79

Ex VAT

£44.15

Inc VAT

IN STOCK (8)

    Product Details

    This range of hexagon turnover spanners is manufactured from carbon steel with a black oxide finish. For use on hexagon head fasteners, each product has 6 points and is metrically sized. Used for installation and servicing work, each spanner has a ratcheting head mechanism and a red plastic handle.


    Features and Benefits
    • Ratcheting head mechanism makes the products ideal for use in confined spaces
    • Available in a range of sizes to suit your needs
    • Finished in black oxide for bolstered protection against corrosion
    • Red plastic handle improves user comfort and makes turning easier
    • Manufactured from carbon steel for maximum resilience


    Typical Applications
    • Automotive
    • Plumbing
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Leytool

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Carbon Steel

    Metric or Imperial

    Metric

    Number of Points

    6

    Overall Length

    303mm

    Single or Double End

    Single End

    Spanner Size

    24mm

    Type

    Turnover Spanner

    UNSPSC Code

    27111726