Leytool

Single End, Turnover Spanner, 24mm, Metric

SKU:

LEY5801308H

MPN:

No.4

£62.99

Ex VAT

£75.59

Inc VAT

IN STOCK (11)

    Product Details

    Square Turnover - Metric
    For use on square head fasteners.
    Used for installation and servicing work. Ratcheting head mechanism for use in confined spaces. The ratchet wheels and pawls are made of carbon steel, hardened and tempered. Finished in black with red plastic handles.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
    This is a generic representation and should only be used as an appearance approximation.


    Product Specification
    Attribute
    Value

    Brand

    Leytool

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Carbon Steel

    Metric or Imperial

    Metric

    Number of Points

    4

    Overall Length

    434mm

    Single or Double End

    Single End

    Spanner Size

    24mm

    Type

    Turnover Spanner

    UNSPSC Code

    27111726