£98.99
Ex VAT
£118.79
Inc VAT
Product Details
Product Specification
Insulated Ratchet Handle.
Size: 3/8" Sq. Drive
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269017805 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | Yes |
MFR Part No. | 1780 |
Overall Length | 175mm |
Single or Double End | Single End |
Standards Met | IEC 60900:2004 |
Type | Insulated Open End Spanner |
UNSPSC Code | 27111726 |