£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Avit AV02033 pocket spirit level is designed to meet the needs of both DIYers and trade professionals with its combination of quality, functionality, and affordability. It features three vials for measuring vertical, horizontal, and 45-degree angles, ensuring versatile use across various tasks from carpentry to plumbing. The magnetic base enhances convenience by allowing hands-free operation on metal surfaces. Crafted for durability and ease of use, this pocket-sized level is ideal for quick measurements in tight spaces, making the AV02033 a valuable addition to any toolkit.
Features and Benefits
• Pocket-sized spirit level ideal for DIYers and trade professionals
• Features three vials for measuring vertical, horizontal, and 45-degree angles
• Magnetic base for hands-free operation on metal surfaces
• Durable construction ensures longevity and reliability
• Offers ease of use in tight spaces
Attribute | Value |
---|---|
Base Type | Non-Magnetic |
Body Colour | Orange |
Body Material | Plastic |
Brand | Ck |
EAN | 5013969991864 |
ECLASS Code | 21160108 |
Level Type | Pocket Level |
MFR Part No. | AV02033 |
Number of Vials | 3 |
Overall Length | 230mm |
Pack Quantity | 1 |
Pack Type | Single |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | 45° Horizontal Vertical |
Vial Visibility | Font Viewing |