SKU:
KEN5951420K
MPN:
KEN5951420K
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
This set of Kennedy spirit levels is perfect for professionals who require accuracy and precision. Including four levels: KEN5951420K, KEN5104240K, KEN5104400K, and KEN5100160K. Constructed from durable aluminium, each level features high-visibility vials and excellent accuracy. The KEN5951420K offers a ±0.75mm/m accuracy with one horizontal and two plumb vials. Both KEN5104240K and KEN5104400K include three sizes and deliver 0.5mm/m accuracy. The KEN5100160K, designed for scaffolding, offers 1mm/m accuracy and comes with a leather belt pouch. These levels are ideal for precise levelling in construction and industrial settings.
Features and Benefits
• Constructed from lightweight, durable aluminium
• Powder coat finish for enhanced durability
• High-visibility vials for easy reading
• Accuracy ranging from ±0.75mm/m to 0.029° (0.5mm/m) and 1mm/m
• Includes levels in multiple sizes: 180cm, 60cm, 30cm
Contents:
• KEN5951420K
• KEN5104240K
• KEN5104400K
• KEN5100160K
Typical Applications
• Construction
• Engineering
• DIY
• Manufacturing
Attribute | Value |
---|---|
Accuracy | 0.75mm/m |
Base Type | Non-Magnetic |
Body Colour | Red |
Body Material | Aluminium |
Brand | Kennedy |
ECLASS Code | 21160108 |
Finish/Coating | Powder Coat Finish |
Level Type | Box-Beam Level |
Number of Vials | 3 |
Overall Length | 1000 1200 250 600mm |
Pack Quantity | 4 |
Pack Type | Set |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |