£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
The STANLEY® I-Beam Level 180° (40cm) is a durable and reliable tool, ideal for plumbing, construction, and DIY projects. It features a robust aluminium body and two vials: one fixed horizontal and one 180° rotating centre vial for versatile measuring. The shock-absorbing end caps protect the vials from impacts, ensuring long-lasting accuracy. Additionally, the level has a pipe groove for easy use on rounded surfaces like pipes, offering a high accuracy of +/- 1.5mm/m. This level is perfect for professionals and DIY enthusiasts who require precise and durable measuring tools.
Features and Benefits
• Robust aluminium body for long-lasting durability
• Two vials: one fixed horizontal and one 180° rotating centre vial for versatile measuring
• Shock-absorbing end caps protect vials from impacts
• Pipe groove for easy use on rounded surfaces like pipes
• High accuracy of +/- 1.5mm/m for precise measurements
Typical Applications
• Plumbing
• Construction
• DIY
Attribute | Value |
---|---|
Accuracy | 1.5mm/m |
Base Type | Non-Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253561429194 |
ECLASS Code | 21160108 |
Level Features | Shock Absorbing End Caps |
Level Type | I-Beam Level |
MFR Part No. | 1-42-919 |
Number of Vials | 2 |
Overall Length | 400mm |
Pack Quantity | 1 |
Pack Type | Single |
UNSPSC Code | 27111802 |
Vial Type | Horizontal Vertical |
Vial Visibility | Top Viewing |