SKU:
STN5855193T
MPN:
1-43-555
£22.79
Ex VAT
£27.35
Inc VAT
3 Variations Available
Product Details
Product Specification
The FatMax® I-Beam levels by STANLEY® feature durable aluminium construction and precise measurement, perfect for professionals and DIY enthusiasts. With three solid vials, a top-read scale, and magnified centre vials for easy reading, they excel in levelling and marking surfaces in various projects. Shock-absorbing end caps ensure durability and impact resistance, while maintaining 0.5mm/m accuracy.
Features and Benefits
• Magnified centre vial enhances user comfort and readability
• 0.5mm/m vial accuracy boosts measurement speed and reliability
• Solid vials provide improved control and prevent slippage during use
• Shock-absorbing end caps ensure durability and impact resistance
Typical Applications
• Construction
• Bricklaying
• Woodworking
Attribute | Value |
---|---|
Accuracy | 0.5mm/m |
Base Type | Non-Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253561435553 |
ECLASS Code | 21160108 |
Level Features | Shock Absorbing End Caps Shock-resistant |
Level Type | I-Beam Level |
MFR Part No. | 1-43-555 |
Number of Vials | 3 |
Overall Length | 1200mm |
Pack Quantity | 1 |
Pack Type | Single |
Series | Fatmax® |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |