SKU:
STN5855195T
MPN:
0-43-609
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
The Stanley FatMax Magnetic Torpedo Level is perfect for precise levelling in various tasks, from installing shelves to checking brick alignment. Its compact 250mm size ensures easy handling. The magnified centre vial indicates level clearly, while the 180-degree rotating vial allows for measuring variable angles. Strong earth magnets provide hands-free operation by attaching to ferrous surfaces. Built with robust materials, this durable level from the trusted Stanley FatMax brand ensures long-lasting accuracy, making it an essential tool for both professionals and DIY enthusiasts.
Features and Benefits
• Compact 250mm size for easy handling and versatility in various tasks
• Magnified centre vial ensures clear and precise readings for accurate levelling
• 180-degree rotating vial allows for measuring and levelling at multiple angles
• Strong earth magnets securely attach to metal surfaces for hands-free operation
• Durable construction and shock-absorbing end caps enhance longevity and protect against drops
Attribute | Value |
---|---|
Accuracy | 0.5 mm/m |
Base Type | Magnetic |
Body Colour | Grey |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253560436094 |
ECLASS Code | 21160108 |
Level Features | Magnified Centre Vial Rare Earth Magnets V Groove |
Level Type | Torpedo Level |
MFR Part No. | 0-43-609 |
Number of Vials | 3 |
Overall Length | 250mm |
Pack Quantity | 1 |
Pack Type | Single |
Series | Fatmax® XL |
UNSPSC Code | 27111802 |
Vial Type | Adjustable Angle Horizontal Vertical |
Vial Visibility | Font Viewing |