Stanley

FatMax Xtreme Levels

2 Variations

The FatMax Extreme Levels are designed for durability and precision in demanding environments. Ideal for electrical, construction, and DIY tasks, they feature bi-material hand grips for superior comfort and control, dual machined levelling surfaces for precise measurements, and a durable powder-coated frame to protect against corrosion. Rubber overfolded protective end caps safeguard the level from accidental drops. Solid acrylic block vials provide best-in-class accuracy in eight orientations with ±0.5mm/m precision, enhanced by 20% magnification for improved visibility, making the FatMax Extreme Levels a staple for any toolbox.

Features and Benefits
• Bi-material hand grips for superior comfort and control, enhancing user experience
• Dual machined levelling surfaces ensure optimum accuracy for precise measurements
• Durable powder-coated frame protects against corrosion, ensuring longevity
• Rubber overfolded protective end caps safeguard the level from accidental drops
• Solid acrylic block vials provide best-in-class accuracy in 8 orientations with ±0.5mm/m precision, enhanced by 20% magnification

Typical Applications
• Electrical
• Construction
• DIY