Kennedy

Magnetic Post Levels

2 Variations

This specialist level is essential for precise alignment of square and round posts before permanent fixing, making it ideal for construction, landscaping, and fencing projects. Made from durable plastic, it features two horizontal and one vertical vial for comprehensive measurements. The flush magnets allow easy attachment to metal posts, while the integrated elastic fixing strap ensures stability on other materials. With an accuracy of 1.0mm/m, it provides reliable measurements, ensuring posts are vertical and stable. Its robust design and versatile mounting options make it indispensable for professionals seeking precise and accurate post alignment in demanding applications.


Features and Benefits
• Designed to ensure both square and round posts are upright prior to permanent fixing
• The right angle plate has two horizontal vials and one vertical vial
• Outer housing is manufactured from durable plastic for overall resilience
• Flush magnets for metal posts and an integrated elastic fixing strap for other materials
• Size: Small: 80 x 123mm, Large: 92 x 140mm
• Accuracy: 1.0mm/m

Typical Applications
• DIY
• Carpentry
• Construction

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1