SKU:
BCH2662739Q
MPN:
1600A016BR
£75.49
Ex VAT
£90.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The Bosch 25cm Magnetic Professional Spirit Level is perfect for professionals needing durability and precision on the jobsite. Ideal for construction, carpentry, plumbing, and electrical work, it features a solid aluminium body, block vials, and shock-resistant end caps. The magnified centre vials, UV-resistant vial liquid, and metal vial rings ensure precise and long-lasting visibility from multiple angles. With a magnetic base for secure attachment to metal surfaces and high visibility vials for clear readings, this tool ensures accurate alignment and levelling.
Features and Benefits
• Solid aluminium body for durability
• Block vials and shock-resistant end caps
• Magnified centre vials for clear readings
• UV-resistant vial liquid ensures long-lasting visibility
• Magnetic base for secure attachment to metal surfaces
Attribute | Value |
---|---|
Accuracy | 0.5mm/m |
Base Type | Non-Magnetic |
Body Colour | Silver |
Body Material | Aluminium |
Brand | Bosch |
ECLASS Code | 21160108 |
Level Type | Box-Beam Level |
MFR Part No. | 1600A016BR |
Number of Vials | 3 |
Overall Height | 65mm |
Overall Length | 1200mm |
Overall Width | 16mm |
Pack Quantity | 1 |
Pack Type | Single |
Series | Professional |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |