Stabila

Spirit Levels, 80AS Series

3 Variations

The STABILA 1800mm/72" Type 80AS spirit level is crafted for professionals needing precision and durability. Its reinforced aluminium profile with Stabila installation technology ensures extended accuracy. Electrostatic powder coating offers scratch resistance and easy cleaning, while shock-absorbing end caps protect against drops. Ideal for bricklayers and construction workers, it maintains 0.5mm per metre accuracy horizontally and vertically, and 0.75mm per metre in the overhead position. With two milled measuring surfaces, it ensures consistent alignment, making it essential for diverse construction tasks.

Features and Benefits
• Complete with 1 vertical and 1 horizontal vial for ease of measuring at various angles
• Shock absorbing rubber end caps protect the product from breaking when dropped
• Aluminium profile is strong and durable, with an electrostatic powder coating
• Available in a range of specifications and sizes

Typical Applications
• Construction
• DIY