SKU:
STB5100700C
MPN:
STB70-2-COMBI
£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
The Stabila 70-2 Combi Spirit Level Kit offers professionals and DIY enthusiasts a robust solution for precise levelling tasks. Crafted from durable, lightweight metal with anti-slip stops and UV-stable epoxy-locked vials, this kit ensures reliable accuracy across short, medium, and long distances. Ideal for carpentry, construction, and DIY projects, it includes 250mm, 600mm, and 1800mm levels, complemented by a Key Ring Level and 3 pencils for versatility. Trusted for its ±0.5mm/m accuracy, ease of handling, and Stabila's renowned reliability, this kit maintains calibration over time, making it indispensable for achieving consistent, accurate results in various applications.
Features and Benefits
• Includes three spirit levels: 250mm, 600mm, and 1800mm, made from durable, lightweight metal
• Anti-slip stops for stable positioning during measurements
• Epoxy-locked UV-stable vials ensure long-term accuracy
• Comes with a Key Ring Level and 3 pencils for added utility
• ±0.5mm/m accuracy provides precise levelling across various distances
Attribute | Value |
---|---|
Accuracy | Horizontal 0.029° (0.5 mm/m) Vertical 0.029° (0.5 mm/m) |
Base Type | Non-Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stabila |
EAN | 4005069149550 |
ECLASS Code | 21160108 |
Finish/Coating | Electrostatic Powder Coated |
Includes | (1) 30 cm Level (70-30) (1) Key Ring (2) Levels 60 cm & 180cm (70-2) (3) Pencils |
Level Type | Level Set |
MFR Part No. | 70-2-COMBI |
Overall Length | 1800 300 600mm |
Series | Type 70-2 |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |