SKU:
STB5100736C
MPN:
STB70-2-90
£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
The Type 70-2 spirit level is essential for professionals and DIY enthusiasts seeking precision, reliability, and durability. Ideal for tiling, plastering, rendering, and general construction, it features an aluminium rectangular profile with two vertical vials for quick readings. The coated measuring surface protects delicate surfaces, while smooth sides and electrostatic powder coating ensure easy cleaning. Plastic end caps protect against impact, and STABILA installation technology guarantees long-term accuracy of ± 0.5 mm/m. Lightweight and highly accurate, this versatile tool meets the demands of both professional and DIY projects.
Features and Benefits
• High visibility yellow colour prevents loss on site
• Three vials (horizontal, vertical, 45°) for versatile measurements
• Magnetic base for hands-free use on ferrous materials
• Impact-resistant ABS plastic construction for durability
Typical Applications
• Construction
• DIY
• Engineering
• Carpentry
Attribute | Value |
---|---|
Accuracy | Horizontal 0.029° (0.5 mm/m) Vertical 0.029° (0.5 mm/m) |
Base Type | Non-Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stabila |
EAN | 4005069023270 |
ECLASS Code | 21160108 |
Finish/Coating | Electrostatic Powder Coated |
Level Features | Scratch-resistant Shock Absorbing End Caps |
Level Type | Box-Beam Level |
MFR Part No. | 70-2-90 |
Number of Vials | 3 |
Overall Length | 900mm |
Overall Width | 22mm |
Series | Type 70-2 |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |