SKU:
STN5855251D
MPN:
0-46-151
£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Designed to be used as a try and mitre square, depth or height gauge or spirit level, this versatile combination square is suited for professional use. With a body manufactured from cast iron and machined contact surfaces and featuring a brass nut, stud and shockproof acrylic vial. Complete with a hardened and tempered steel rule with etched graduations mm, 1/8", 1/16" and location groove.
Features and Benefits
• Cast iron construction makes the product robust
• Multi-purpose tool offers versatility
• Machined on all faces for optimum levels of accuracy
• Etched with both imperial and metric graduations
Typical Applications
• DIY
• Constriction
• Engineering
Standards
• Class I Accuracy
Attribute | Value |
---|---|
Angle Type | 45; 90° |
Blade Dimensions | 300mm x 25mm |
Blade Length | 300mm |
Blade Width | 25mm |
Brand | Stanley |
Colour | Black |
EAN | 3253560461515 |
ECLASS Code | 21170303 |
Features | Depth Gauge Mitre Square Spirit Level Try Square |
Finish/Coating | Chrome-Plated |
For Use With | N/A |
Graduation Marking Colours | Black |
Graduation Type | 1/16 1/8in. |
Includes | N/A |
Material | Steel |
MFR Part No. | 0-46-151 |
Type | Combination Square/Rule |
UNSPSC Code | 27111800 |