£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
This sliding bevel possesses a blade that is manufactured from hardened and ground steel, chemically blued to prevent corrosion. Paired with an impact resistant plastic handle blade locking nut and locking lever. The blade can be locked at any angle, for marking joints, across boards and for checking edges.
Features and Benefits
• Impact resistant plastic handle is highly durable
• Hardened and ground steel blade offers overall product longevity
• Metal locking lever is designed to secure the blade and is finished with a chrome plating for resilience
• Blade is chemically blued for bolstered resistance to corrosion
• Locking nut secures the blade at any angle for versatility of use
Typical Applications
• Woodworking
• Workshops
• Construction
Attribute | Value |
---|---|
Angle Type | Any Angle inconjuction with use of protractor° |
Blade Dimensions | 228mm x 25mm |
Blade Length | 228mm |
Blade Width | 25mm |
Brand | Stanley |
Colour | Blue Steel |
EAN | 3253560465292 |
ECLASS Code | 21170303 |
Features | Sliding Bevel |
Finish/Coating | Chrome-Plated |
Material | Steel |
MFR Part No. | 0-46-529 |
Type | Bevel |
UNSPSC Code | 27111800 |