£23.39
Ex VAT
£28.07
Inc VAT
2 Variations Available
Product Details
Product Specification
These sliding bevels are ideal for marking angle length. They are made from aluminium and feature a steel blade. The scales are etched onto the surface of the blade, ensuring long lasting durability. The bevels also feature edge holders for accurate positioning.
Features and Benefits
• Aluminium build with a durable steel blade
• Scales onto the blade surface
• Edge holders for accurate positioning
Typical Applications
• Marking angle lengths
Attribute | Value |
---|---|
Blade Dimensions | 300mm x 25mm |
Blade Length | 300mm |
Blade Width | 25mm |
Brand | Irwin |
Colour | Blue |
EAN | 5706915035476 |
ECLASS Code | 21170303 |
Features | Sliding Bevel |
Finish/Coating | Anodised |
Material | Aluminium/Steel |
MFR Part No. | 10503547 |
Type | Bevel |
UNSPSC Code | 27111800 |