£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Durable yet lightweight aluminium construction. An indispensable tool for marking 45 and 90 angles. Suitable for use in tiling/laying out of floors and patios, walls, cabinets, and a variety of other layout applications. With hanging hole for easy storage. Size: 122 x 122 x 172cm (48 x 48 x 68").
Attribute | Value |
---|---|
Blade Length | 122mm |
Brand | Stanley |
EAN | 3253561450136 |
ECLASS Code | 21170303 |
Material | Aluminium |
Type | Tri Square |
UNSPSC Code | 27111800 |