£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Used for marking regular and irregular angles. The 9" sliding steel blade can be locked into any position using the brass thumbscrew. Rosewood stock with brass tips for greater wear resistance.
Attribute | Value |
---|---|
Angle Type | N/A° |
Blade Dimensions | 230mm x 25mm |
Blade Length | 230mm |
Blade Width | 25mm |
Brand | Irwin |
Colour | Brown |
EAN | 0734442231844 |
ECLASS Code | 21170303 |
Features | Sliding Bevel |
Finish/Coating | Anodised |
For Use With | N/A |
Graduation Marking Colours | N/A |
Graduation Type | N/Ain. |
Includes | N/A |
Material | Aluminium/Steel |
Type | Bevel |
UNSPSC Code | 27111800 |