noscriptEclipse Blue 33, 1-1/2in., Trammel Heads, Steel 33 | Cromwell Tools

Eclipse Blue

33, 1-1/2in., Trammel Heads, Steel

SKU:

ECL5530006F

MPN:

33

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (7)

    Product Details

    To be used with any metal or wood offcut or between 3/4to 1-1/2" wide and a minimum thickness of 3/8", this pair of Trammel Heads allows for the effective measuring across a short distance.


    Features and Benefits
    • Comes as a pack of two to allow you to effectively measure across distance
    • Can be used to scribe circles or arcs as necessary


    Notes
    Beam for support is not supplied


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    Colour

    Black

    ECLASS Code

    21170303

    Material

    Steel

    MFR Part No.

    33

    Type

    Trammel Heads

    UNSPSC Code

    27111800