£16.79
Ex VAT
£20.15
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from a flexible polyester film. Each is laser-cut for accuracy, with a transparent anti-glare finish and is naturally scratch resistant. If properly cared for, our stencils can be used again and again, making them very economical.
Pictorial stencils convey handling requirements are designed to be understood by all workers. These easy to understand symbols combined with their re-usability allows the user to mark all shipments correctly and thus reduce the chance of damage from mishandling.
Attribute | Value |
---|---|
Brand | Centurion Europe |
Character Description | No Parking |
Dimensions | 600 x 400mm |
ECLASS Code | 24252001 |
Material | Polyester Film |
Number of Pieces | 1 |
Overall Height | 600mm |
Overall Width | 400mm |
Resistance Properties | Anti-glare Scratch-resistant |
UNSPSC Code | 27112300 |