£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Constructed from robust iron and steel, this 4-way key make easy work of opening a variety of spaces, including gas, water and electric meter cupboards, air-con units, stop valves, mains consoles, central heating pump cocks, radiator valves and drain off valves. The cross design makes the product easy to use.
Features and Benefits
• Manufactured from iron and steel for durability
• Possesses four varying keys to suit a variety of applications
• Cross design makes using each arm easy no matter the angle
Typical Applications
• Gas, water and electric meter cupboards
• Central heating pump cocks
• Radiator valves
• Stop valves
• Air-con units
• Mains consoles
Attribute | Value |
---|---|
Brand | Monument |
EAN | 5015375020596 |
ECLASS Code | 22390407 |
Material | Iron Steel |
MFR Part No. | 2059M |
Overall Length | 64mm |
Tip Type | Round Square Triangle |
Type | Multi-Key |
UNSPSC Code | 40101800 |