£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Hydrant Key is made from 15mm dia steel bar fitted with a 'T' Handle. Overall height 1.0m
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 22390407 |
Material | Steel |
Type | Multi-Purpose |
UNSPSC Code | 40101800 |