£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
55641
Roller type with 1/2" square drive or 21mm hexagon on end of socket. Unscrews both left and right hand threads. Manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Metal case.
Attribute | Value |
---|---|
Brand | Draper |
Drive Type | 1/2" Sq. Drive |
EAN | 5010559556410 |
ECLASS Code | 21043090 |
Finish/Coating | Chrome-Plated |
Includes | 6, 8, 10 and 12mm Sockets Metal case |
Material | Chrome Vanadium Steel |
Number of Pieces | 4 |
Product Type | Stud Extractor Set |
Socket Size | 10mm 12mm 8mm |
UNSPSC Code | 27111709 |