SKU:
SYK5031000A
MPN:
01200000
£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
For removing stubborn or seized threads and for setting new ones. For use with a 1/2" square drive ratchet wrench.
Attribute | Value |
---|---|
Brand | Sykes-Pickavant |
Drive Type | 1/2" Sq. Drive |
EAN | 5012737120000 |
ECLASS Code | 21043090 |
Material | Chrome Vanadium Steel |
Number of Pieces | 1 |
Overall Length | 104mm |
Product Type | Stud Extractor |
Socket Size | 6mm - 19mm |
UNSPSC Code | 27111709 |