£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
T394100
Reverse spiral flutes for maximum gripping power. Universal shape fits metric and fractional sizes. 1/4" hexagon shank suitable for use with power drills and nut drivers. Durable high carbon steel for longer life.
Overall length: 27mm.
7 Piece Contents: 1/2", 7/16", 9/16", 3/8", 5/16", 1/4", 3/16". Supplied in carrying case.
Typical Applications
• Removes damaged screws and bolts
Attribute | Value |
---|---|
Brand | Irwin |
Drive Type | 1/4" Hex |
EAN | 0024721037633 |
ECLASS Code | 21043090 |
Includes | 10 mm Bit 1/2 in Bit 1/4 in Bit 3/16 in Bit 3/8 in Bit 5/16 in Bit 7/16 in Bit |
Material | Carbon Steel |
MFR Part No. | 394100 |
Number of Pieces | 7 |
Overall Length | 27mm |
Product Type | Stud Extractor Set |
Socket Size | 10mm 1/2in. 1/4in. 3/16in. 3/8in. 5/16in. 7/16in. |
UNSPSC Code | 27111709 |