noscriptWalton 10753 3/4" (18mm, 20mm) TAP EXTRACTOR 3-FLUTE 10753 | Cromwell Tools

Walton

10753 3/4" (18mm, 20mm) TAP EXTRACTOR 3-FLUTE

SKU:

WLT0752348W

MPN:

10753

£39.49

Ex VAT

£47.39

Inc VAT

IN STOCK (3)

    Product Details

    The hardened steel fingers of Walton® Tap Extractors fit in the flutes of a broken tap to back it out simply and safely. This effective method has been used since 1908.


    Features and Benefits
    • Manufactured from hardened steel for durability and tool longevity
    • Available in a range of sizes to suit your specific requirements
    • Simple yet effective way of removing damaged or broken machine screws
    • This effective method has been used since 1908


    Typical Applications
    • Plumbing
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Walton

    EAN

    0054808107539

    ECLASS Code

    21041500

    MFR Part No.

    10753

    Number of Flutes

    3

    Tap Extractor Sizes

    20mm 3/4"

    Type

    Tap Extractor - 3 Flute

    UNSPSC Code

    27111718