SKU:
STN5854207F
MPN:
0-34-107
£20.79
Ex VAT
£24.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Steel Blade protected by an anti abrasion polymer coating.
Hook stores conveniently in case.
Folding crank for storage.
Blade width: 9.5 mm.
Class II accuracy.
Barbed folding hook.
Attribute | Value |
---|---|
Blade Length | 100m / 330ft |
Blade Material | Steel |
Blade Width | 10mm |
Brand | Stanley |
Coating | Polymer |
EAN | 3253560341077 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Graduations | N/A |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 0-34-107 |
Product Type | Surveyors Tape |
Resistance Properties | N/A |
Special Features | Barbed Folding Hook Folding Crank |
UNSPSC Code | 27111801 |