Stanley

0-34-262, 30m / 100ft, Surveyors Tape, Metric and Imperial, Class III

SKU:

STN5854262T

MPN:

0-34-262

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (24)

    Product Details

    Closed case fibreglass long tape has 2-colour graduations and is easy to read in all conditions.


    Features and Benefits
    • 26-strand 12 mm wide blade ensures minimal stretching
    • High impact ABS case - for strength
    • The handle folds for storage, and the case is ventilated to enable easy cleaning
    • Class III accuracy


    Images for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    30m / 100ft

    Blade Material

    Fibreglass

    Blade Width

    12.7mm

    Brand

    Stanley

    Coating

    PVC

    EAN

    3253560342623

    ECLASS Code

    21160103

    Frame Material

    ABS

    Measurement Accuracy

    Class III

    Measurement Standard

    Metric and Imperial

    MFR Part No.

    0-34-262

    Product Type

    Surveyors Tape

    Resistance Properties

    Corrosion-resistant UV-resistant

    Special Features

    EEC Class III

    UNSPSC Code

    27111801