£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
This closed case fibreglass long tape possesses 2-colour graduations to ensure the product is easy to read in all conditions. The 26-strand, 12mm wide blade ensures minimal stretching, whilst the high impact ABS case makes for a durable and protective outer housing. The handle folds in for ease of storage, and the case is ventilated to enable easy cleaning.
Features and Benefits
• Case is perforated at the rear to allow the tape to be removed and cleaned to ensure accuracy and for easy reading
• The product is fully corrosion-resistant, UV protected and non-conductive to bolster product longevity and make it ideal for use in punishing environments
• High impact ABS closed case withstands harsh conditions
• Reinforced fibreglass tape that is 26 strand, reduces elasticity and improves measuring accuracy for accurate results guaranteed
• Blade possesses a washable PVC coating to reduce the risk of breakage
• Tape has a highly visible yellow surface with 2mm graduations for precise measuring
Typical Applications
• Construction
• Surveyors
• Contractors
Standards
• Class III accuracy
Attribute | Value |
---|---|
Blade Length | 30m / 100ft |
Blade Material | Fibreglass |
Blade Width | 12.7mm |
Brand | Stanley |
Coating | PVC |
EAN | 3253560342975 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class III |
Measurement Standard | Metric |
MFR Part No. | 0-34-297 |
Product Type | Surveyors Tape |
Resistance Properties | Corrosion-resistant UV-resistant |
Special Features | EEC Class III Rewind Handle |
UNSPSC Code | 27111801 |