Irwin

10507794, Professional, 5m / 16ft, Tape Measure, Metric and Imperial, Class II

SKU:

IRW5656794P

MPN:

10507794

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (22)

    Product Details

    Featuring a ProTouch™ soft grip case, a nylon coated and double side printed blade, magnetised hook ends and a fast lock blade locking device, these tape measures are ideal for everyday and regular use. With both imperial and metric graduations, the product is highly versatile and has two rivets for additional durability. Available in two lengths.


    Features and Benefits
    • Nylon coated double side printed blade offers twice the tool life of a standard blade
    • Available in two sizes to suit your needs
    • Possesses both imperial and metric graduations for versatility of use
    • Fast lock blade locking device for quick and accurate measurements
    • Magnetised hook end for easy measuring even when on your own
    • Soft grip case improves user comfort and grip when using


    Typical Applications
    • DIY
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    5m / 16ft

    Blade Material

    Steel

    Blade Width

    19mm

    Brand

    Irwin

    Coating

    Nylon

    EAN

    5706915077940

    ECLASS Code

    21160103

    Frame Material

    Plastic Rubber

    Measurement Accuracy

    Class II

    Measurement Standard

    Metric and Imperial

    MFR Part No.

    10507794

    Product Type

    Pocket Tape

    Resistance Properties

    Sand drop test wear resistance 4 Litres

    Series

    Professional

    Special Features

    Belt Clip Lockable Magnetic Tip

    UNSPSC Code

    27111801