SKU:
IRW5656795Q
MPN:
10507795
£15.99
Ex VAT
£19.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Featuring a ProTouch™ soft grip case, a nylon coated and double side printed blade, magnetised hook ends and a fast lock blade locking device, these tape measures are ideal for everyday and regular use. With both imperial and metric graduations, the product is highly versatile and has two rivets for additional durability. Available in two lengths.
Features and Benefits
• Nylon coated double side printed blade offers twice the tool life of a standard blade
• Available in two sizes to suit your needs
• Possesses both imperial and metric graduations for versatility of use
• Fast lock blade locking device for quick and accurate measurements
• Magnetised hook end for easy measuring even when on your own
• Soft grip case improves user comfort and grip when using
Typical Applications
• DIY
• Construction
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 25mm |
Brand | Irwin |
Coating | Nylon |
EAN | 5706915077957 |
ECLASS Code | 21160103 |
Frame Material | Plastic Rubber |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 10507795 |
Product Type | Pocket Tape |
Resistance Properties | Sand drop test wear resistance 4 Litres |
Series | Professional |
Special Features | Belt Clip Lockable Magnetic Tip |
UNSPSC Code | 27111801 |