£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
This Bosch Professional tape measure is perfect for DIY or industrial applications alike. With 2.7m of blade stand out, the tape measure can be used by a single person for most applications. The robust aluminium housing and nylon bonded tape offer great durability in punishing environments, whilst the magnetic metal hook latches securely on edges, lips, and even most metal surfaces. This tape measure also includes a locking slider and a locking button to aid in measuring multiple or larger pieces.
Features and Benefits
• 2.7m of blade stand out allows for use by a single person on more applications
• Tough aluminium casing with nylon-bonded blade for robustness and use in punishing environments
• Belt clip to allow the tape measure to always be within reach
• Locking slider and stop button to enable flexibility when in use and stop where necessary
• Strong magnetised metal hook to latch securely onto edges and magnetically attach to metal surfaces
Typical Applications
• DIY
• Constriction/Building
• Engineering
• Woodworking
• Plumbing
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Width | 27mm |
Brand | Bosch |
Coating | Nylon |
ECLASS Code | 21160103 |
Frame Material | Aluminium |
Measurement Accuracy | Undefined |
Measurement Standard | Metric |
MFR Part No. | 1600A016BH |
Product Type | Pocket Tape |
Series | Professional |
UNSPSC Code | 27111801 |