SKU:
STN5854382R
MPN:
2-34-794
£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These open reel fibreglass measuring tapes are ideal for use on punishing work sites where accurate measuring is crucial. Boasting easy to read markings, 40 fibreglass strands in the blade to ensure less stretch for a better accuracy and a rubber grip for comfort. Finished by a high visibility yellow ABS plastic case that makes the product easy to find on the job site. Available in different sizes to suit your needs.
Features and Benefits
• All products possess a corrosion-resistant, UV protected, non-conductive for maximum resilience
• Ground spike allows the user to fix the product into the ground for solo measuring
• High impact ABS open reel makes the product ideally suited for punishing environments
• Large grip handle makes it easier for the user to transport the product
• Reinforced fibreglass tape with a 40 strand construction works by reducing elasticity as well as ensuring measuring accuracy
• Blade possesses a washable PVC coating for durability and product longevity
• Yellow blade print for precise measuring even in low visibility lighting
• Available in different lengths to suit your requirements
Typical Applications
• Construction
• Surveying
Standards
• Class III rated for accuracy
Attribute | Value |
---|---|
Blade Length | 60m / 200ft |
Blade Material | Fibreglass |
Blade Width | 12.7mm |
Brand | Stanley |
Coating | PVC |
EAN | 3253562347947 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Graduations | N/A |
Measurement Accuracy | Class III |
Measurement Standard | Metric and Imperial |
MFR Part No. | 2-34-794 |
Product Type | Surveyors Tape |
Resistance Properties | Corrosion-resistant UV-resistant |
Special Features | Grip Handle Ground Spike |
UNSPSC Code | 27111801 |