SKU:
S&J5360305L
MPN:
30440HD
£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Class ll measuring tape for greater accuracy. 0.16mm super thick blade achieves 2.5m stand out. Nylon wrapped blade & high preformance spring with high tensile strength for longer life. ABS durable plastic UV chromed case with soft TPR rubber jacket for comfortable grip and allows the tape to pass a 5m drop test. 3 rivet fixing on the magnetic hook gives extra strength and prevents breakage on tape rewind. Available in 5m & 8m tape lengths with both metric & imperial graduations.
Class ll measuring tape for greater accuracy. 0.16mm super thick blade achieves 2.5m stand out. Nylon wrapped blade & high preformance spring with high tensile strength for longer life. ABS durable plastic UV chromed case with soft TPR rubber jacket for comfortable grip and allows the tape to pass a 5m drop test. 3 rivet fixing on the magnetic hook gives extra strength and prevents breakage on tape rewind. Available in 5m & 8m tape lenghts with both metric & imperial graduations.
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 25mm |
Brand | Spear & Jackson |
Coating | Nylon |
EAN | 5012095614432 |
ECLASS Code | 21160103 |
Frame Material | Plastic Rubber |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 30440HD |
Product Type | Heavy Duty Tape Measure |
Resistance Properties | Abrasion-resistant |
Special Features | Belt Clip Lockable Magnetic Tip Wrist Strap |
UNSPSC Code | 27111801 |