£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Product Documents
The Swiss+Tech 3M/10' Tape Measure has a hardened and tempered steel blade with riveted end hook for accurate internal and external measurement. The blade can be locked in any position and will retract when released, into a chrome case that has a belt clip and wrist strap.
Attribute | Value |
---|---|
Blade Length | 3m / 10ft |
Blade Material | Steel |
Blade Width | 16mm |
Brand | SwissTech |
Coating | Nylon |
EAN | 5036140401686 |
ECLASS Code | 21160103 |
Frame Material | Chrome ABS |
Measurement Standard | Metric and Imperial |
Product Type | Pocket Tape |
UNSPSC Code | 27111801 |