£1.76
Ex VAT
£2.11
Inc VAT
Product Details
Product Specification
Product Documents
With spring assisted blade return. Self adjusting end hook for measuring internal and external readings. Metric and imperial readings. ABS casing. Stud markings on blade every 16".
Attribute | Value |
---|---|
Blade Length | 3m / 10ft |
Blade Width | 13mm |
Brand | Kennedy |
ECLASS Code | 21160103 |
Series | Kenlock |
UNSPSC Code | 27111801 |