£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically with professional bricklayers in mind, this Brick-Mate tape measure is the innovative way to set out dry bonds and accurately calculate brick quantities. With three scales on one polyester coated steel blade, you can easily and quickly to calculate brick and block quantities and course heights along with a conventional metric scale for more general purpose uses. Housed in a tough, bright, ergonomic red and black case with rubber grip pad. Also possesses a positive lock to minimise blade slip, a snap-in quick-release belt holster and a true-zero end hook. The unique Brick Mate blade scale is designed for UK standard brick measuring (215mm wide x 65mm high) and block (440mm wide) and the product is made in Britain.
Features and Benefits
• Outer housing for the blade is manufactured from a crack resistant ABS plastic
• Positive action lock allows for quick stoppage of the blade and allows you to lock it into place when measuring
• Possesses a quick release, snap in belt clip to allow you to easily transport the product
• Boasts three scales allowing you to easily calculate brick & block quantities and course heights, along with a conventional metric scale accurate to EC Class I
• Bump stop aids in protecting both the blade and the end-hook
Typical Applications
• Ideal for bricklayers, contractors and construction professionals
Standards
• Metric scale is accurate to EC Class I
Warnings
• If the blade is allowed to retract too quickly back into the case, damage may occur to the blade itself or user's fingers/hand. It is therefore recommended that users guide the blade back into the case when retracting the blade to avoid any potential damage
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 25mm |
Brand | Fisco |
Coating | Polyester |
EAN | 5013623207409 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class I |
Measurement Standard | Metric |
MFR Part No. | BMC08 |
Product Type | Bricklayers Tape |
Resistance Properties | Kink-resistant Rust-resistant |
Series | Brick-Mate |
Special Features | Belt Clip Brick & Block Scales Lockable Shock Absorber Bump Stop |
UNSPSC Code | 27111801 |